Action Industrial Grade-B7 Trivalent Zinc Heavy Hex Bolt

AA19312C0B7TRI

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-193
Diameter
3/4 in
Grade
B7
Length
2 in
Material
Trivalent Zinc
Thread Size
10 mm

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday