100/240V Air Purification System
100/240V Air Purification System
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- No cleaning required
- Applications include room size in-wall, P-TAC, or stand-alone heating/AC units
- Discreet internal mounting
- Coverage up to 500 sq ft
- For use in hotel rooms, nursing homes, offices
Specifications
- AMP:
- 0.5
- Depth:
- 10-9/50 in
- Height:
- 1-1/4 in
- Type:
- AUS40509B
- Volts:
- 100/240V
- Watts:
- 13 W
- Width:
- 2-1/4 in