120/240V Ultraviolet Air Cleaner (Ozone Free)
120/240V Ultraviolet Air Cleaner (Ozone Free)
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Brand Model Compatibility:
- Induct 10000
- Depth:
- 17 in
- Height:
- 11 in
- Maximum Temperature:
- 200
- Power Source:
- Electric
- Product Type:
- Ultraviolet Air Cleaner
- Volts:
- 120/240V
- Watts:
- 37 W
- Weight:
- 8 lb
- Width:
- 11 in