Home, Nursing Homes, Public Facilities and School Classroom 60 cfm Electronic Air Cleaner

This product has been replaced by

Aerus Enterprise Solutions 100/240V Ultra Violet Air Cleaner Electric
Aerus Enterprise Solutions 100/240V Portable Ultraviolet Air Cleaner
Manufacturer Part #00747
You last purchased this on
 
Aerus Enterprise Solutions

AP300 Home, Nursing Homes, Public Facilities and School Classroom 60 cfm Electronic Air Cleaner

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Aerus Enterprise Solutions 100/240V Ultra Violet Air Cleaner Electric
Aerus Enterprise Solutions 100/240V Portable Ultraviolet Air Cleaner
Manufacturer Part #00747
Aerus Enterprise Solutions

AP300 Home, Nursing Homes, Public Facilities and School Classroom 60 cfm Electronic Air Cleaner

  • Fast #
  • Part #A9940040
  • Item #4870213
  • Manufacturer Part #9940040
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Whole home or office air system
  • Self contained and portable
  • Reduces odors, visible smoke, and specific contaminants
  • Remote control operation
  • LCD status display
  • Adjustable purifier control and fan speed
  • Requires Certification

Specifications

Application:
Home, Nursing Homes, Public Facilities, School Classroom
CEC Compliant:
Not for Sale in CA
CFM:
60 ft3/min
Collection:
AP300
Depth:
12 in
Height:
12 in
Product Type:
Air Purifier
Volts:
120V
Watts:
48 W
Weight:
10.2 lb
Width:
9 in