ActivGrip™

L Size Cotton, Polyester and Nitrile Gloves

Part #SP369845  |  Manufacturer Part #56-PK-AG566/L

Glove Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Coating: Nitrile

Color Finish: Green

Color Finish Category: Greens

Gauge: 13

Glove Size: L

Glove Type: [General Assembly, Fishing, Machine Operation, Metal Handling]

Length: 11-4/5 in

Material: [Cotton, Plastic, Rubber]

Material Type: [Polyester, Nitrile]

Maximum Temperature: 122

Reusable: Yes

Width: 4-7/10 in