Multi Function Hand Shower in Chrome

You last purchased this on
 
Delta Faucet

ActivTouch® Multi Function Hand Shower in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

ActivTouch® Multi Function Hand Shower in Chrome

  • Fast #
  • Part #D5442418PK
  • Item #7562039
  • Manufacturer Part #54424-18-PK
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Includes 60 - 82 in. stretchable metal hose
  • Spray settings include: Full body spray, fast massage spray, full spray with massage, shampoo rinsing spray, shampoo rinsing spray with massage, drenching spray, drenching spray with massage, soft full spray, and pause
  • Full body spray, ideal for every shower need
  • WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
  • 9-setting hand shower
  • Three spray selection push buttons for simple one-handed operation
  • ADA compliant when installed per accessibility guidelines of the act
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.3
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
ActivTouch®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
9-1/2 in
EPA Compliant:
Yes
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Faucet Valve Type:
Double Check Valve
Green Product:
Yes, WaterSense
Hand Shower Diameter:
3-5/8 in
Hand Shower Flow Rate:
1.75 gpm
Hardware Included:
Yes
Height:
9-18/25 in
Hose Included:
Yes
Hose Length:
82 in
Pause Control:
Yes
Pressure - High:
80
Shape:
Round
Showerhead Function:
Multi
Spray Type:
Massage, Full, Pause
Style:
Traditional
UL Listed:
No
WaterSense Labeled:
Yes
Weight:
1.615 lb
Width:
8-5/8 in