24 x 48 in. Cast Repair Dome Tile in Brick Red
24 x 48 in. Cast Repair Dome Tile in Brick Red
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 22-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Pressed into freshly poured concrete
- The heaviest Replaceable Composite Product on the Market
- For use in new curb ramps or new construction
- Meets ADAAG, PROWAG and California title 24 requirements
- Made in the USA
- Made of a durable exterior grade homogenous glass, carbon, and fiberglass reinforced composite material which is colorfast and UV stable
- Reduces significant time and costs of tearing up the entire curb when replacing a tile
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Color Finish Name:
- Brick Red
- Length:
- 48 in
- Material:
- Composite
- Width:
- 24 in