24 x 60 in. Retrofit Dome Tile Brick Red

Part #A2460IDRET2R  |  Item #3622779  |  Manufacturer Part #2460IDRET2BR

Call for Pricing EACH

Color/Finish:
Brick Red

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • 0.1875 in thick with beveled outer perimeter for safe transition
  • Can be installed within 5 minutes

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASTM Specifications: [ASTM B-117, ASTM C-501, ASTM D-570, ASTM D-638, ASTM D-695, ASTM D-790, ASTM C-903, ASTM C-1026, ASTM C-1028, ASTM E-84, ASTM G-155]

Color Finish: Brick Red

Color Finish Category: Reds

Length: 60 in

Material: Glass

Thickness: 0.1875 in

Width: 24 in