24 x 60 in. Retrofit Dome Tile in Black

Part #A2460IDRET2B  |  Item #4077865  |  Manufacturer Part #2460IDRET2B

Call for Pricing EACH

Color/Finish:
Black

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For use in retrofit applications or existing concrete
  • Features a 1/2" perimeter beveled edge for smooth transition
  • Secured with stainless steel fasteners and structural adhesive
  • Made of a durable exterior grade homogenous glass, carbon, and fiberglass reinforced composite material which is colorfast and UV stable
  • Meets ADAAG, PROWAG and California title 24 requirements
  • Made in the USA

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Color Finish: Black

Length: 60 in

Material: Composite

Width: 24 in