ADA Solutions 24 x 48 in. Cast Dome Tile in Brick Red

A2448IDPAV2

Manufacturer Part #: 2448IDPAV2BR

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • For use in new construction
  • Pressed into freshly poured concrete
  • Features 3" ribs for strength
  • The top of the panels have air-release holes which eliminates air entrapment, which ensures perfect immersion into the concrete
  • Made of a durable exterior grade, reinforced composite material which is colorfast and UV stable
  • Meets ADAAG, PROWAG and California title 24 requirements
  • Made in the USA

SPECIFICATIONS

ADA Compliant
Yes
Width
24 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday