Cast-In Place Surface Panel in Black
Cast-In Place Surface Panel in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pressed into freshly poured concrete
- 3" ribs for strength
- For use in new construction
- Meets ADAAG, PROWAG and California Title 24 requirements
- Made in the USA
- Made of a durable exterior grade homogenous glass, carbon, and fiberglass reinforced composite material which is colorfast and UV stable
- The top of the panels have air-release holes which eliminates air entrapment, which ensures perfect immersion into the concrete
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Color Finish Name:
- Black
- Length:
- 48 in
- Material:
- Composite
- Thickness:
- 2-35/100 in
- Width:
- 24 in