ADA Solutions

Cast-In Place Surface Panel in Yellow

Part #A2436IDPAV2Y  |  Manufacturer Part #2436IDPAV2Y

Color/Finish:
Yellow

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For use in new construction
  • Pressed into freshly poured concrete
  • 3" ribs for strength
  • The top of the panels have air-release holes which eliminates air entrapment, which ensures perfect immersion into the concrete
  • Made of a durable exterior grade homogenous glass, carbon, and fiberglass reinforced composite material which is colorfast and UV stable
  • Meets ADAAG, PROWAG and California Title 24 requirements
  • Made in the USA

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Color Finish: Yellow

Length: 36 in

Material: Composite

Thickness: 2-35/100 in

Width: 24 in