Detectable Warning Tactile System in Black
Detectable Warning Tactile System in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- All Panels are pre-scored to be cut at 10’, 15’, and 20’ radii
- Made of a durable exterior grade homogenous glass, carbon, and fiberglass reinforced composite material which is colorfast and UV stable
- For use in retrofit applications or existing concrete radius curb applications
- Made in the USA
- Meets ADAAG, and PROWAG requirements
- The only TRUE UNIVERSAL Radius Tile in the Industry
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Color Finish Name:
- Black
- Length:
- 33-1/4 in
- Material:
- Composite
- Thickness:
- 2-35/100 in
- Width:
- 24 in