Replaceable Cast-In Place Surface Panel in Yellow

Part #A2460REPY  |  Item #3622778  |  Manufacturer Part #2460NV11REPBR

Call for Pricing EACH

Color/Finish:
Yellow

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Color Finish: Yellow

Length: 60 in

Material: Composite

Thickness: 2-35/100 in

Width: 24 in