Replaceable Cast-In Place Tactile Surface Panel in Yellow

You last purchased this on
 
ADA Solutions

Replaceable Cast-In Place Tactile Surface Panel in Yellow

This product requires certification to purchase.
Brand image
You last purchased this on
 
ADA Solutions

Replaceable Cast-In Place Tactile Surface Panel in Yellow

  • Fast #
  • Part #A248RADREPY
  • Item #4274714
  • Manufacturer Part #248RADREPY
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Yellow Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • All Panels are pre-scored to be cut at 10’, 15’, and 20’ radii
  • Made of a durable exterior grade homogenous glass, carbon, and fiberglass reinforced composite material which is colorfast and UV stable
  • For use in new construction radius curb applications
  • Made in the USA
  • Meets ADAAG, and PROWAG requirements
  • The only TRUE UNIVERSAL Radius Tile in the Industry
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Color Finish Name:
Yellow
Length:
33-1/4 in
Material:
Composite
Thickness:
2-35/100 in
Width:
24 in