Surface Applied Detectable Warning System in Yellow

You last purchased this on
 
ADA Solutions

Surface Applied Detectable Warning System in Yellow

This product requires certification to purchase.
Brand image
You last purchased this on
 
ADA Solutions

Surface Applied Detectable Warning System in Yellow

  • Fast #
  • Part #A3648IDRET1Y
  • Item #3622766
  • Manufacturer Part #3648IDRET1Y
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Yellow Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Features a 1/2" perimeter beveled edges for smooth transition
  • Secured with stainless steel fasteners and structural adhesive
  • For use in retrofit applications or existing concrete
  • 150' roll length
  • Made in the U.S.A.
  • For 24" ductile iron pipe
  • Meets ADAAG, PROWAG and California Title 24 requirements
  • Made of a durable exterior grade homogenous glass, carbon, and fiberglass reinforced composite material which is colorfast and UV stable
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Color Finish Name:
Yellow
Length:
48 in
Material:
Composite
Thickness:
1-67/100 in
Width:
36 in