ADA Solutions Tactile Warning Surface Panel

A24IDRET2B

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1/2" perimeter beveled edges for smooth transition
  • For use in retrofit applications or existing concrete
  • Made in the USA
  • Made of a durable exterior grade homogenous glass, carbon, and fiberglass reinforced composite material which is colorfast and UV stable
  • Meets ADAAG, PROWAG and California Title 24 requirements
  • Secured with stainless steel fasteners and structural adhesive

SPECIFICATIONS

ADA Compliant
Yes
Color Finish
Black
Length
36 in
Material
Composite
Thickness
2-35/100 in
Width
24 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday