Adapter 4STORZ X 25FNPSH PARTTIME SWVL

Part #HHSFS4025NPSH  |  Manufacturer Part #HSFS40-25NPSH

Type:

HHSFS4025NPSH
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made from 6061 T6 Aluminum and have no hidden imperfections like those found in cast couplings
  • "Forged" Storz heads provide maximum strength
  • All adapters conform to NFPA 1963
  • All female swivels utilize stainless steel ball bearing or aluminum roller bearings. No Plastic.

Specifications

End Connection 1: Storz

End Connection 2: FNPSH

End Connections: Storz x FNPSH

Fitting Size 1: 4 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 4 in x 2-1/2 in

Fitting Type: Reducing

Material: Aluminum

Material Type: 6061-T6

Maximum Pressure: 250 psi

Type: HHSFS4025NPSH