Adaptor

8 in. Straight Schedule 40 PVC Pipe Adapter

Part #AVPA6PVCA  |  Manufacturer Part #VPA-6PVC-A

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 8 in x 3/4 in

    Part #AVPA6PVCAMfr. Part #VPA-6PVC-A

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

Application: Drainage, Sewer

Clean Bagged: No

FM Approved: No

Fitting Size 1: 8 in

Fitting Size 2: 3/4 in

Fitting Sizes: 8 in x 3/4 in

Fitting Type: Straight

IAPMO Listed: No

Material: Plastic

Material Type: PVC

NSF Certified: No

Schedule Class: 40