Recycled Rubber Valve Box
Recycled Rubber Valve Box
Frequently Purchased Together
Product Details
- Allows proper keying of valve
- Universal fit - one size fits all valves from 3 in to 24 in
- Cost effective
- Centers valve box over operating nut
- Eliminates settling and shifting of the valve box over the gate valve
- Protects epoxy coating on valves
- Easy-to-install, cost-effective
- Works with standard 5-1/4 in valve box
- Helps prevent back fill from pushing up into the valve box
Specifications
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Material:
- Cast Iron
- Package Quantity:
- Piece of 2
- Product Type:
- Valve Box Adaptor
- Waterworks Application:
- Water
- Weight:
- 1 lb