16 x 25 in. Media Air with MERV 11 Filter

You last purchased this on
 
Honeywell Home

F100 16 x 25 in. Media Air with MERV 11 Filter

  • Fast #
  • Part #HF100F1625
  • Item #7485967
  • Manufacturer Part #F100F1625
4.3 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Honeywell Home

F100 16 x 25 in. Media Air with MERV 11 Filter

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Applicable to all gas, oil and electric forced air furnaces and to compressor cooling up to 5 tons
  • Mounts in the return air duct
  • High efficiency media filter captures particles as small as 0.3 microns
  • Quick and easy media filter replacement
  • Mounts in any position
  • Requires no maintenance except periodic media filter replacement
  • Requires no electrical connections
  • Rugged zinc-coated, roll-formed cabinet resists corrosion and can support weight of residential furnace and evaporator coil
  • Later upgrade to higher performing media or electronic air cleaner is easy
  • Requires Certification

Specifications

Air Cleaner Size:
16 in x 25 in
Application:
Air Quality
CFM:
1400 ft3/min
Collection:
F100
Color:
Grey
Color Finish Category:
Greys
Color Finish Name:
Grey
Energy Star Compliant:
No
Height:
16 in
Length:
25 in
MERV Rating:
11
Origin:
Domestic
Recommended Valve Application:
Air
Thickness:
4 in
UL Listed:
Yes
Width:
6-3/4 in