Adena 1 59-1/2 x 32-1/4 in. Whirlpool Drop-In Bathtub with Center Drain in White

Part #MTIP76UWHUM  |  Manufacturer Part #P76U-WH-UM

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • MTI acrylic bath shells are thermoformed in high-gloss cross-linked cast acrylic, which is extremely scratch- and stain-resistant.
  • Includes a 2-bhp pump, a 1-bhp pump and inline heater
  • The color of this material is consistent throughout its thickness, making its finish renewable for long-term durability and beauty.
  • This non-porous surface also makes cleaning and sanitizing faster and more effective.
  • Rectangular and corner baths even receive metal reinforcement around the perimeter.
  • All Designer Collection tubs are hand crafted with pride in the USA

Specifications

ADA Compliant: No

AMP: 20

ANSI Specifications: [ANSI Z124.1, ANSI A112.19.7]

Bathtub Shape: Oval

Bathtub Type: Air Bath

CARB OTC LEED Compliant: No

CSA Certified: Yes

Capacity: 71 gal

Collection: Adena 1

Color Finish: White

Color Finish Category: Whites

Configuration: Whirlpool

Depth: 15-1/2 in

Drain Location: Center

Drain Opening: 2 in

GSA Approved: No

Hardware Included: Yes

Height: 19-1/2 in

Horsepower: 2 hp

IAPMO Listed: No

Installation Type: Undermount

Material: Acrylic

NSF Certified: No

Number Of Jets: 13

Origin: Domestic

Overall Length: 59-1/2 in

Overall Width: 32-1/4 in

Pump Location: Left

Shape: Oval

Size: 59-1/2 in x 32-1/4 in

Type: HUD5591PNWS

UL Listed: Yes

Volts: 110V