Adena 4 72-1/2 x 36-3/8 in. Air Bath Drop-In Bathtub with Left Drain in White

Part #MTIAU179WHDI  |  Manufacturer Part #AU179-WH-DI

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • MTI acrylic bath shells are thermoformed in high-gloss cross-linked cast acrylic, which is extremely scratch- and stain-resistant.
  • Features 7 point-massage jets and 6 micro-jets
  • Pre-leveled foam base increases overall height 2-3"
  • This non-porous surface also makes cleaning and sanitizing faster and more effective.
  • Aromatherapy
  • Rectangular and corner baths even receive metal reinforcement around the perimeter.
  • All Designer Collection tubs are hand crafted with pride in the USA

Specifications

ADA Compliant: No

AMP: 20

ANSI Specifications: [ANSI Z124.1, ANSI A112.19.7]

Bathtub Shape: Oval

Bathtub Type: Air Bath

CARB OTC LEED Compliant: No

CSA Certified: Yes

Capacity: 78 gal

Collection: Adena 4

Color Finish: White

Color Finish Category: Whites

Configuration: Whirlpool

Depth: 19 in

Drain Location: Left

Drain Opening: 2 in

GSA Approved: No

Hardware Included: Yes

Height: 22-1/2 in

Horsepower: 2 hp

IAPMO Listed: No

Installation Type: Drop-in

Material: Acrylic

NSF Certified: No

Number Of Jets: 33

Origin: Domestic

Overall Length: 72-1/2 in

Overall Width: 36-3/8 in

Pump Location: Right

Shape: Oval

Size: 72-1/2 in x 36-3/8 in

Type: MTIAU179WHDI

UL Listed: Yes

Volts: 110V