Adena 4 72-1/2 x 36-3/8 in. Soaker Drop-In Bathtub with Left Drain in Biscuit
Part #MTIS179BIDI | Item #4459262 | Manufacturer Part #S179-BI-DI
Product Details
- MTI acrylic bath shells are thermoformed in high-gloss cross-linked cast acrylic, which is extremely scratch- and stain-resistant.
- Available in severaldesigner colors.
- The color of this material is consistent throughout its thickness, making its finish renewable for long-term durability and beauty.
- This non-porous surface also makes cleaning and sanitizing faster and more effective.
- The acrylic shell is reinforced with a thick layer of fiberglass/resin/titanium backing for added strength and increased insulation.
- Rectangular and corner baths even receive metal reinforcement around the perimeter.
- All Designer Collection tubs are hand crafted with pride in the USA
Specifications
ADA Compliant: No
ANSI Specifications: ANSI Z124.1
Bathtub Type: Soaker
CARB OTC LEED Compliant: No
CSA Certified: Yes
Capacity: 78 gal
Collection: Adena 4
Color Finish: Biscuit
Color Finish Category: Neutrals
Configuration: Soaker
Depth: 19 in
Drain Location: Left
Drain Opening: 2 in
GSA Approved: No
Height: 22-1/2 in
IAPMO Listed: No
Installation Type: Drop-in
Material: Acrylic
NSF Certified: No
Origin: Domestic
Overall Length: 72-1/2 in
Overall Width: 36-3/8 in
Size: 72-1/2 in x 36-3/8 in
UL Listed: Yes