Adjustable Shower Rod in White

Part #D561001  |  Item #4925908  |  Manufacturer Part #561001

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Matches any décor
  • Easy to install
  • Adjustable from 36" to 63"

Specifications

CARB OTC LEED Compliant: No

Color Finish: White

Color Finish Category: Whites

Diameter: 1 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 63 in

Material: Steel