Adjustable Tension Multipurpose Shower Utility Rod in Polished Chrome

Part #D564203  |  Manufacturer Part #564203

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Adjustable up to 86"
  • Can be used in bathroom or closet
  • Color finish: Chrome
  • Easy installation
  • Style: tension

Specifications

CARB OTC LEED Compliant: No

Color Finish: Polished Chrome

Color Finish Category: Chromes

IAPMO Listed: No

Installation Type: Secure Mount

Length: 86 in

Material: Steel

Type: D564203

Frequently Purchased Together

+
+
+
+