Adjustable Tension Multipurpose Shower Utility Rod in White

Part #D564195  |  Manufacturer Part #564195

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Adjustable up to 86"
  • Can be used in bathroom or closet
  • Color finish: White
  • Easy installation
  • Style: tension

Specifications

CARB OTC LEED Compliant: No

Color Finish: White

Color Finish Category: Whites

IAPMO Listed: No

Installation Type: Secure Mount

Length: 86 in

Material: Steel

Type: D564195

Frequently Purchased Together

+
+
+
+