Adjustable Tension Shower and Utility Rod in Bone

You last purchased this on
 
Design House

Adjustable Tension Shower and Utility Rod in Bone

This product requires certification to purchase.
Brand image
You last purchased this on
 
Design House

Adjustable Tension Shower and Utility Rod in Bone

  • Fast #
  • Part #D564179
  • Item #7225776
  • Manufacturer Part #564179
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Bone White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Can be used in bathroom or closet
  • Color finish: White
  • Adjustable up to 60"
  • Style: tension
  • Easy installation
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
Bone White
IAPMO Listed -:
No
Installation Type:
Secure Mount
Length:
63 in
Material:
Steel