Adjustable Tension Shower and Utility Rod in Brushed Nickel

Part #D564187  |  Item #7225748  |  Manufacturer Part #564187

$ 15.65 EACH

Color/Finish:
Brushed Nickel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Adjustable up to 72"
  • Can be used in bathroom or closet
  • Color finish: White
  • Easy installation
  • Style: tension

Specifications

CARB OTC LEED Compliant: No

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

IAPMO Listed: No

Installation Type: Secure Mount

Length: 72 in

Material: Steel