12 in. x 20 ft. Bell End x Spigot Plastic Drainage Pipe
N-12® 12 in. x 20 ft. Bell End x Spigot Plastic Drainage Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- ASTM F-2648
- N-12® perforated dual wall pipe
Specifications
- ASTM:
- ASTM F-2648
- Application:
- Agriculture, Drainage
- Collection:
- N-12®
- Diameter - Outside:
- 14-1/2 in
- End Connection 1:
- Bell End
- End Connection 2:
- Spigot
- End Connections:
- Bell End x Spigot
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- HDPE
- Origin:
- Domestic
- Pipe Wall Type -:
- Perforated with Sock
- PipeTubing Size:
- 12 in