12 x 10 in. Bell End Plastic Coupling

You last purchased this on
 
ADS®

12 x 10 in. Bell End Plastic Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
ADS®

12 x 10 in. Bell End Plastic Coupling

  • Fast #
  • Part #A1210WT
  • Item #2443697
  • Manufacturer Part #1210WT
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • N-12® water-tight reducing injection molded fittings
  • Include F477 gaskets for attachment on pipe end
  • Replaces 1273AN
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-477
Application:
Drainage
Clean Bagged:
No
End Connection 1:
Hub
End Connection 2:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
12 in
Fitting Size 2:
10 in
Fitting Sizes:
12 in x 10 in
Fitting Type:
Coupling
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No