6 in. Bell End HDPE Double Wye

You last purchased this on
 
ADS®

6 in. Bell End HDPE Double Wye

This product requires certification to purchase.
Brand image
You last purchased this on
 
ADS®

6 in. Bell End HDPE Double Wye

  • Fast #
  • Part #A0681WT
  • Item #1755983
  • Manufacturer Part #0681WT
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Annular corrugated profile wall polyethylene pipe and fittings for gravity-flow storm sewer and subsurface drainage application
  • Water Tight
  • Injection molded
  • Requires Certification

Specifications

ASTM:
ASTM F-2306
Application:
Drainage
Clean Bagged:
No
End Connection 1:
Hub
End Connection 2:
Hub
End Connection 3:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Size 3:
6 in
Fitting Sizes:
6 in
Fitting Type:
Wye
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No