48 x 48 x 12 in. Plain End Corrugated HDPE Wye

You last purchased this on
 
ADS®

N-12® 48 x 48 x 12 in. Plain End Corrugated HDPE Wye

This product requires certification to purchase.
Brand image
You last purchased this on
 
ADS®

N-12® 48 x 48 x 12 in. Plain End Corrugated HDPE Wye

  • Fast #
  • Part #A4884AN
  • Item #1270482
  • Manufacturer Part #4884AN
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-1056, ASTM D-2321, ASTM D-3212, ASTM D-3350, ASTM F-2306, ASTM F-477
Application:
Drainage
Clean Bagged:
No
Collection:
N-12®
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connection 3:
Plain End
End Connections:
Plain End
FM Approved:
No
Fitting Size 1:
48 in
Fitting Size 2:
48 in
Fitting Size 3:
12 in
Fitting Sizes:
48 in x 48 in x 12 in
Fitting Type:
Wye
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No