1 in. x 100 ft. CTS Plastic Drainage Pipe
PolyFlex™ 1 in. x 100 ft. CTS Plastic Drainage Pipe
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Fast and easy installation provides cost efficiencies
- Durable polyethylene material is chemically resistant and stands the test of time
- Resistant to corrosion
- Lightweight
Specifications
- ASTM:
- ASTM D-2737, ASTM D-3350
- AWWA:
- AWWA C-651, AWWA C-901
- Application:
- Commercial, Non-potable Water
- Collection:
- PolyFlex™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Outside:
- 1-1/8 in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 100 ft
- Material:
- Plastic
- Material Type:
- HDPE
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- PipeTubing Size:
- 1 in
- Pressure - Maximum:
- 250 psi
- Pressure Class:
- 250#
- Schedule Class:
- SDR 9
- Wall Thickness:
- 0.125 in