Advance Aqua Duck System

3 in. Rectangle Drain Pipe

Part #AAAP35P  |  Manufacturer Part #AAP-35P

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3 in

    Part #AAAP35PMfr. Part #AAP-35P

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Documents

Specifications

Application: Drainage

FM Approved: No

Fire Suppression System Rated: No

Length: 60 ft

Material: Plastic

NSF Certified: No

Outside Diameter: 5 in

Pipe Tubing Size: 3 in