12 ga 3-Wire Splice Kit

You last purchased this on
 
Advance E&I Systems

12 ga 3-Wire Splice Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Advance E&I Systems

12 ga 3-Wire Splice Kit

  • Fast #
  • Part #AAUF1210
  • Item #5153258
  • Manufacturer Part #AUF1210
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Cable or Wire Type:
UF
Color Finish Name:
Black
Product Type:
Splice Kit
UL Listed:
No
Wire Gauge (AWG):
10-12 AWG