12 x 6 in. Wrap End Sealant
Model AW 12 x 6 in. Wrap End Sealant
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Model AW
- Diameter - Inside 1:
- 6 in
- Diameter - Outside:
- 12 in
- Fits Pipe Size:
- 6 in
- Fitting Type:
- End Seal Wrap, Seal
- Length:
- 12 in
- Material:
- Plastic, Rubber
- Material Type:
- EPDM, Silicone, Neoprene, Nitrile
- UL Listed:
- No