16 x 8 in. Wrap End Sealant

Part #AAW0816  |  Item #1775716  |  Manufacturer Part #AW-0816

Call for Pricing EACH

Length

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

Fitting Type: [End Seal Wrap, Seal]

Inside Diameter: 8 in

Length: 16 in

Material: Rubber

NSF Certified: No

UL Listed: No