18 x 12 in. Wrap End Sealant

You last purchased this on
 
Advance Products & Systems

Model AW 18 x 12 in. Wrap End Sealant

This product requires certification to purchase.
Brand image
You last purchased this on
 
Advance Products & Systems

Model AW 18 x 12 in. Wrap End Sealant

  • Fast #
  • Part #AAW1218
  • Item #1775711
  • Manufacturer Part #AW1218
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Collection:
Model AW
Diameter - Inside 1:
12 in
Diameter - Outside:
18 in
Fits Pipe Size:
12 in
Fitting Type:
End Seal Wrap, Seal
Length:
18 in
Material:
Plastic, Rubber
Material Type:
EPDM, Silicone, Neoprene, Nitrile
UL Listed:
No