24 x 36 in. Stainless Steel Casing Spacer
Style CCS 24 x 36 in. Stainless Steel Casing Spacer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High corrosion resistance
- Dielectric insulator
- Low coefficient of friction
- No special tools needed
- Easily attached by a single person
- Simple to use
- Design flexibility
Specifications
- ASTM:
- ASTM A-380
- Application:
- Ductile Iron Pipe, HDPE Pipe, Plastic Pipe, Steel Pipe, Sewer Pipe, Water Pipe
- Collection:
- Style CCS
- Fits Pipe Size:
- 24 in
- Gauge (metal):
- 14 ga
- Length:
- 36 in
- Material:
- Stainless Steel
- Material Type:
- T304
- Product Type:
- Casing Spacer
- Thickness:
- 0.09 in