8 x 16 in. Stainless Steel Casing Spacer
Model SSI 8 x 16 in. Stainless Steel Casing Spacer
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Protects against damages of the carrier and the casing pipe during the installation process
- Gives the desired height to the carrier pipe inside the casing pipe
- Isolation of the carrier pipe from the casing pipe achieved with non-conductive runner or roller options
- Long-term corrosion protection
- Requires no backfill
- Easy and efficient installation with no grease or special tools required
Specifications
- ASTM:
- ASTM D-638, ASTM D-648, ASTM D-785, ASTM D-790
- AWWA:
- AWWA C-900, AWWA C-905
- Adjustable:
- No
- Application:
- Residential
- Collection:
- Model SSI
- FM Approved:
- No
- Fits Pipe Size:
- 8 in
- IAPMO Listed -:
- No
- Length:
- 16 in
- Material:
- Plastic, Stainless Steel
- Material Type:
- PVC, T304
- NSF Certified:
- No
- Product Type:
- Casing Spacer
- UL Listed:
- No
- Work Load Limit:
- 3500 lb