Advance Products & Systems

12 x 8 in. Wrap End Sealant

Part #AAW08

Length

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Fitting Size 1: 8 in

Fitting Size 2: 8 in

Fitting Sizes: 8 in

Fitting Type: Straight

Length: 12 in

Material: Rubber

NSF Certified: No

UL Listed: No