Penetration Seal 400C

You last purchased this on
 
Advance Products & Systems

Innerlynx® Penetration Seal 400C

This product requires certification to purchase.
Brand image
You last purchased this on
 
Advance Products & Systems

Innerlynx® Penetration Seal 400C

  • Fast #
  • Part #AAPIL400C
  • Item #1704358
  • Manufacturer Part #APIL400C
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Test Port 3/8 in x 6 in
  • Wall thickness 6-1/4 in
  • Pressure rating 40 psig
  • Made in USA
  • Requires the use of a deep well socket to install
  • 1/8 in National Pipe Thread nipple TIG welded to the head side
  • Requires Certification

Specifications

ASTM:
ASTM D-2240, ASTM D-412
Collection:
Innerlynx®
Color Finish Name:
Black
Material:
Stainless Steel
Material Type:
316
Maximum Temperature:
250
UL Listed:
Yes
Width:
3-1/2 in