1 gpm Spout Faucet with Double Lever Handle

You last purchased this on
 
Advance Tabco

1 gpm Spout Faucet with Double Lever Handle

This product requires certification to purchase.
Brand image
You last purchased this on
 
Advance Tabco

1 gpm Spout Faucet with Double Lever Handle

  • Fast #
  • Part #AK105
  • Item #4434540
  • Manufacturer Part #K-105
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASTM:
ASTM A-112.18.1M
CARB OTC LEED Compliant:
No
Faucet Center Size:
8 in
Faucet Mount:
Wall Mount
Flow Rate:
1.0 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Spout Reach:
14 in
Spout Type:
Swivel
WaterSense Labeled:
No