23 in. Wide Mop Hanger in Satin
23 in. Wide Mop Hanger in Satin
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- Satin
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Width:
- 23 in