Stainless Steel Pedestal Hand Sink

You last purchased this on
 
Advance Tabco

Stainless Steel Pedestal Hand Sink

This product requires certification to purchase.
Brand image
You last purchased this on
 
Advance Tabco

Stainless Steel Pedestal Hand Sink

  • Fast #
  • Part #A7PS90
  • Item #4499021
  • Manufacturer Part #7-PS-90
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin
Drain Location:
Rear
IAPMO Listed -:
No
NSF Certified:
Yes
Number of Bowls:
1
Sink Bowl Size:
17-1/4 in x 15-1/4 in x 42 in
Sink Installation Type:
Top Mount
Sink Material:
Stainless Steel
Sink Size, Overall:
17-1/4 in x 15-1/4 in x 8 in