Two Lever Handle Wall Mount Service Faucet in Polished Chrome
Two Lever Handle Wall Mount Service Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM A-112.18.1M
- Built-in Stops:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 8 in
- Faucet Connection:
- Female
- Faucet Connection Size:
- 55/64 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 9.6 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Institutional Faucet Type:
- Service
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Spout Height:
- 1-3/8 in
- Spout Reach:
- 7 in
- Spout Type:
- Swivel
- Vandal Resistant:
- No
- WaterSense Labeled:
- No