Two Lever Handle Wall Mount Service Faucet in Polished Chrome

You last purchased this on
 
Advance Tabco

Two Lever Handle Wall Mount Service Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Advance Tabco

Two Lever Handle Wall Mount Service Faucet in Polished Chrome

  • Fast #
  • Part #AK59
  • Item #1348459
  • Manufacturer Part #K-59
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Application:
Residential
Built-in Stops:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Center Size:
4 in
Faucet Mount:
Wall Mount
Flow Rate:
1.0 gpm
Handle Type:
Lever
Institutional Faucet Type:
Service
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Spout Height:
8 in
Spout Reach:
3-1/2 in
Spout Type:
High Arc
Vandal Resistant:
No
WaterSense Labeled:
No