Wall Mount Hand Service Sink with Side Splash in Stainless Steel
Wall Mount Hand Service Sink with Side Splash in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin
- Gauge (metal):
- 20 ga
- IAPMO Listed -:
- No
- Material Type:
- 304
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Sink Bowl Size:
- 17-1/4 in x 15-1/4 in x 5 in
- Sink Installation Type:
- Top Mount
- Sink Material:
- Stainless Steel
- Sink Size, Overall:
- 14 in x 10 in x 5 in