Wall Mount Hand Sink in Stainless Steel
Wall Mount Hand Sink in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin
- Material Type:
- 304L
- Sink Bowl Size:
- 17 in x 15-1/4 in x 5 in
- Sink Installation Type:
- Top Mount
- Sink Material:
- Stainless Steel